Shop All Spill Containment Accessories
Black Diamond Eco Solutions
TracMat, Black, 1/4" H
Mfr # BD-1220-TM
Zoro # G4828341
product price: $234.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$234.99
Free 30-Day Returns
Key Features
- Material Textured LLDPE
- Length 240 in
- Number of Drums 0
- Height 1/4 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond Eco Solutions
- MFR # BD-1220-TM
- Zoro # G4828341
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 240 in |
Height | 1/4 in |
Width | 36 in |
Mat Width | 3 ft |
Mat Dimensions | 20 ft x 3 ft |
Mat Length | 20 ft |
For Use With Berm Length | 20 ft |
Details
Material | Textured LLDPE |
Item | TracMat |
Number of Drums | 0 |
For Use With | Containment Berms |
Includes | (2) Mats |
Color | Black |
Product Type | Collapsible Spill Berm Traction Mats |
Number of Traction Mats | 2 |
Product Weight | 80 lb |
Indoor/Outdoor Use | Outdoor |
Components Included | (2) 20 ft x 3 ft Traction Mats |
Manufacturer Warranty | 1 yr |
Description
TracMat, Color Black, Components Included (2) 20 ft x 3 ft Traction Mats, For Use With Berm Length 20 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 20 ft x 3 ft, Mat Length 20 ft, Mat Width 3 ft, Material Textured LLDPE, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 80 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Brown (109929)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., XL, PR (6304)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Small (11-250)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S0661X)
- BLACK DIAMOND ECO SOLUTIONS Tank Containment Berm, Black, 50 ft. L (BD-10501-FT)
- MUTUAL INDUSTRIES Ultra Ground Cover, 6FtX100Ft (27-21-6-100)
- CONDOR Containment Pool, 20 gal. Spill Cap. (5920-BD-C)
- QUICK DAM Bucket Combo 10-Bags & 5-Barriers, PK15 (QDGGCO)
- PIG SpillBlocker Barrier Dike, Yellow, 4 In (PLR204-YW)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- SPILLTECH Oil-Only Commander Pads, PK100 (BPF100H-BX)
- Black Diamond Eco Solutions Spill Containment Accessories