Black Diamond Eco Solutions

Tank Containment Berm, Black, 50 ft. L


product price: $1,403.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Black
  • Material Polyethylene
  • Length 50 ft
  • Width 10 ft
  • Height 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 50 ft
Width 10 ft
Height 12 in
Bottom Inside Lengths 50 ft
Bottom Inside Dimensions 10 ft W x 50 ft L
Dimensions 10 ft W x 50 ft L
Bottom Inside Widths 10 ft

Description

Tank Containment Berm, Bottom Inside Dimensions 10 ft W x 50 ft L, Bottom Inside Length 50 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 50 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 50 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.