Shop All Spill Containment Accessories
Black Diamond Eco Solutions
Ramp Extender, Black, 5-1/2" H
Mfr # 5038-BD
Zoro # G4803771
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With 4062-BD, 5039-BD
- Includes (2) Extenders
- Length 29 1/2 in
- Number of Drums 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond Eco Solutions
- MFR # 5038-BD
- Zoro # G4803771
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 29 1/2 in |
Width | 8 1/2 in |
Height | 5 1/2 in |
Dimensions | 29 1/2 in x 8 1/2 in x 5 1/2 in |
Compatible Spill Containment Height | 17 in |
Details
Color | Black |
For Use With | 4062-BD, 5039-BD |
Includes | (2) Extenders |
Number of Drums | 0 |
Material | Polyethylene |
Item | Ramp Extender |
Load Capacity | 700 lb |
Application | Drum Dispensing, Hazardous Waste Collection, Spill Response Materials, Storage of Virgin Chemicals |
Standards | 40 CFR 122.26 (1999), EPA 40 CFR 264.175, NPDES, SPCC |
For Use With Mfr. Model Number | 4062-BD, 5039-BD |
Product Type | Spill Pallet Ramp |
Number of Wheels | 0 |
Indoor/Outdoor Use | Indoor, Outdoor |
Nonslip | Yes |
For Use With Brand | Black Diamond |
Manufacturer Warranty | 1 yr |
Product Weight | 74 lb |
Recycled Content (%) | No Recycled Content |
Description
Ramp Extender, Application Drum Dispensing, Hazardous Waste Collection, Spill Response Materials, Storage of Virgin Chemicals, Color Black, Compatible Spill Containment Height 17 in, Dimensions 29 1/2 in x 8 1/2 in x 5 1/2 in, For Use With 4062-BD, 5039-BD, For Use With Brand Black Diamond, For Use With Mfr. Model Number 4062-BD, 5039-BD, Height 5 1/2 in, Includes (2) Extenders, Indoor/Outdoor Use Indoor, Outdoor, Length 29 1/2 in, Load Capacity 700 lb, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Pac Boots, Composite Toe, 17In, 10, PR (POLAMP02)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4000)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S DCT)
- BLACK DIAMOND ECO SOLUTIONS Tank Containment Berm, Black, 50 ft. L (BD-10501-FT)
- PIG PIG Adjustable Roll Dispenser, Black, Steel (57702)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H, PK8 (QD617-8)
- BUFFALO Hvy WT Oil Only Laminated Pads, PK100 (90822)
- ENPAC Stinger Econo-Berm, 6 L x 4 W x 1 ft. H (48-461-AS)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Orange, 20PK (SB-1426ORG-20PK)
- ENPAC Bulkhead Fitting, 3 In. W, Plastic (5276)
- Black Diamond Eco Solutions Spill Containment Accessories