Shop All Spill Containment Accessories
Black Diamond Eco Solutions
L-Bracket Berm, Black, 40 ft. L
Mfr # BD-1040-AL-L
Zoro # G4825377
product price: $1,044.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,044.99
Free 30-Day Returns
Key Features
- Height 12 in
- Width 120 in
- Length 40 ft
- Color Black
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond Eco Solutions
- MFR # BD-1040-AL-L
- Zoro # G4825377
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Width | 120 in |
Length | 40 ft |
Bottom Inside Lengths | 40 ft |
Bottom Inside Dimensions | 10 ft W x 40 ft L |
Bottom Inside Widths | 10 ft |
Dimensions | 10 ft W x 40 ft L |
Details
Color | Black |
Material | Polyethylene |
Item | L-Bracket Berm |
Includes | L Bracket |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Product Type | Containment Berm |
Series | BD-1000 |
Supports SPCC Compliance | Yes |
Shape | Rectangle |
Supports NPDES Compliance | Yes |
Sidewall Type | L Bracket |
Sidewall Support Material | Aluminum |
Manufacturer Warranty | 1 yr |
Includes Wellhead Hood | No |
Material Thickness | 40 mil |
Supports EPA Compliance | 40 CFR 264.175 |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
L-Bracket Berm, Bottom Inside Dimensions 10 ft W x 40 ft L, Bottom Inside Length 40 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 40 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 40 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Series BD-1000, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BDC)
- ERGODYNE Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8957)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHS1-71/9FT)
- INDUSTRIAL SCIENTIFIC Internal Dust Filter/Water Stop, Monitor (17058157)
- BLACK DIAMOND ECO SOLUTIONS Tank Containment Berm, Black, 50 ft. L (BD-10501-FT)
- PIG PIG 4-Drum Poly Spill Containment Pallet With Drain 51" L x 51" W x 10" H (PAK210-WD)
- PACTEC Dewatering Bag, 12x12, 8 oz. (SB1212-8)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-2S Build Your Own Berm Straight Section, 5-1/2"W X 15'L X 2"H (BYOB-2S)
- ENPAC Spill Containment with Drain, 1200 lb. (2077-YE-D)
- PIG Silicone Water Barrier, Yellow (WTR040-YW)
- BRADY SPC ABSORBENTS Disposal Spill Kit Bag 31 in H x 26 in W Yellow (BAG104)
- Black Diamond Eco Solutions Spill Containment Accessories