Shop All Secondary Spill Containment
Black Diamond Eco Solutions
Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC
Mfr # 4064-BD
Zoro # G4880519
original price:
$1,566.00
15% off
new price: $1,323.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,323.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 66 gal
- Drain Included No
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond Eco Solutions
- MFR # 4064-BD
- Zoro # G4880519
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 69 in |
Length | 65 in |
Width | 58 in |
Usable Length | 54 in |
Dimensions | 65 in L x 58 in W x 69 in H |
Usable Width | 49 in |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Covered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 1,000 lb, Length 65 in, Width 58 in, Height 69 in, Drain Included No, Yes, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- TIMBERLAND PRO 6-Inch Work Boot, W, 7, Brown, PR (TB0A1XK1214)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11W, PR (807-6000 11W)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, PVC (4062-BD)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC (4064-BD-D)
- ULTRATECH Filter Pad, 3.3 gal Spill Capacity, Polyethylene, PVC, Ultra-X-Tex(R) (6542)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28622)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1162)
- PIG PIG Under-Rack Containment Tray Black 44" L x 23.5" W x 2.75" H (PAK963-BK)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE)
- Black Diamond Eco Solutions Secondary Spill Containment