Shop All Secondary Spill Containment
Black Diamond Eco Solutions
Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, PVC
Mfr # 4062-BD
Zoro # G4831038
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,397.99
Free 30-Day Returns
Key Features
- Number of Drums 2
- Spill Capacity 58 gal
- Drain Included No
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Diamond Eco Solutions
- MFR # 4062-BD
- Zoro # G4831038
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 37 1/4 in |
Length | 60 in |
Height | 72 3/4 in |
Usable Length | 51 in |
Usable Width | 30 in |
Dimensions | 60 in L x 37 1/4 in W x 72 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Covered, Number of Drums 2, Spill Capacity 58 gal, Spill Containment Load Capacity 1,000 lb, Length 60 in, Width 37 1/4 in, Height 72 3/4 in, Drain Included No, Yes, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 13 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- OUTPAK WASHOUT Slurry Solution, 7 lb Bottle (942-SS28-4)
- MECHANIX WEAR Glove Liners, Size XXL, PR (CWKBL-72-012)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-20901 (TCSL3-20901)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC (4064-BD-D)
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (2372)
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (1032)
- BRADY Drum Spill Containment Pallet, 68.75 gal Spill Capacity, 2 Drum, 2500 lb, High Density Polyethylene (SC-DP2)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- SPILLTECH Duck Pond, 2ft L x 3ft W x 4" H (DKP2X3)
- ENPAC Drum Spill Containment, 264 gal Spill Capacity, 2 Drum, High Density Polyethylene (2106-YE)
- Black Diamond Eco Solutions Secondary Spill Containment