Shop All Secondary Spill Containment
Black Diamond Eco Solutions
Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, PVC
Mfr # 4062-BD-D
Zoro # G4873808
product price: $1,153.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,153.99
Free 30-Day Returns
Key Features
- Number of Drums 2
- Height 72 3/4 in
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Covered/Uncovered Covered
- Spill Containment Opening Type Rolltop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond Eco Solutions
- MFR # 4062-BD-D
- Zoro # G4873808
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 72 3/4 in |
Length | 60 in |
Width | 37 1/4 in |
Usable Width | 30 in |
Dimensions | 60 in L x 37 1/4 in W x 72 3/4 in H |
Usable Length | 51 in |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Covered, Number of Drums 2, Spill Capacity 58 gal, Spill Containment Load Capacity 1,000 lb, Length 60 in, Width 37 1/4 in, Height 72 3/4 in, Drain Included Yes, Yes, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug, NHxMNPT, 1 Inx1 In (378-1061024)
- ACCUFORM Safety Tag, Information, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS241PTP)
- DUNLOP Size 13 Men's Steel Rubber Boot, Blue (8908633)
- HOFFMAN Extra Large Bellingham Blue Work Glove (639751202140)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, PVC (4062-BD)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC (4064-BD-D)
- BLACK DIAMOND Spill Pallet, 40 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5116-BD)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, Polyethylene (5275-BK)
- PIG PIG 8-Drum Foam Wall Spill Berm 106" L x 56" W x 4" H (PAK855)
- ULTRATECH Low Profile Spill Berm (2052)
- EAGLE MFG Drum Spill Containment Pallet, 60 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1634)
- Black Diamond Eco Solutions Secondary Spill Containment