Shop All Secondary Spill Containment
Black Diamond
Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene
Mfr # 5142-BD
Zoro # G9371783
product price: $184.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 2
- Spill Capacity 33 gal
- Drain Included No
- Modular / Nonmodular Modular
- Length 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 5142-BD
- Zoro # G9371783
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 30 1/2 in |
Width | 57 in |
Height | 6 in |
Usable Dimensions | 54 in L x 28 in W |
Dimensions | 30 1/2 in L x 57 in W x 6 in H |
Usable Length | 54 in |
Usable Width | 28 in |
Description
Drum Spill Deck, Color Black, Composition Polyethylene, Connectable No, Dimensions 30 1/2 in L x 57 in W x 6 in H, Grate Color No grate, Height 6 in, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 30 1/2 in, Manufacturer Warranty 1 yr, Pour Spout No, Product Type Spill Tray, Product Weight 8 lb, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Spill Capacity 33 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes, Supports NPDES Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Certified Forklift Driver Label, Pk25, Width: 2" (HH66R)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- GEMTOR Full Body Harness, Vest Style, 2XL (932H-9)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- PIG Steel Spill Tray 36" L x 18" W x 3" H (PAK253)
- Black Diamond Secondary Spill Containment