Shop All Secondary Spill Containment
Black Diamond
Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene
Mfr # 5400-BD
Zoro # G0707397
original price:
$372.73
29% off
new price: $261.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 66 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 5400-BD
- Zoro # G0707397
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 11 1/4 in |
Length | 54 in |
Width | 54 in |
Usable Length | 48 in |
Dimensions | 54 in L x 54 in W x 11 1/4 in H |
Usable Width | 48 in |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 2,000 lb, Length 54 in, Width 54 in, Height 11 1/4 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M (FF-402)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x (WP 0410BK)
- ALLEGRO INDUSTRIES Spray Sock Dispenser Box (1410-01)
- MELLOW WALK SAFETY Size 6 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK060)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- ULTRATECH Tank Containment Unit, 65 gal Spill Capacity, 30 lb., Polyethylene (1124)
- Black Diamond Spill Control Supplies