Shop All Secondary Spill Containment
Black Diamond
Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene
Mfr # 5400-BD-D
Zoro # G0707388
product price: $334.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$334.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 66 gal
- Drain Included Yes
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 5400-BD-D
- Zoro # G0707388
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 54 in |
Length | 54 in |
Height | 11 1/4 in |
Usable Length | 48 in |
Usable Width | 48 in |
Dimensions | 54 in L x 54 in W x 11 1/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 2,000 lb, Length 54 in, Width 54 in, Height 11 1/4 in, Drain Included Yes, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2007 Pk (198-R-07)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (VP9696XL)
- NMC Scaffold Inspection Tag, Pk25 (RPT167)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Camo, XL/2XL, PR1 (6695)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- CONDOR Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BC)
- Black Diamond Spill Control Supplies