Shop All Spill Containment Accessories
Black Diamond
Drum Flexpal, 48in.L x 92in.W x 2in.H
Mfr # 4418-BD
Zoro # G9371284
original price:
$524.99
4% off
new price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Drain Included No
- Color Black
- Length 48 in
- Width 92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 4418-BD
- Zoro # G9371284
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 48 in |
Width | 92 in |
Height | 2 in |
Usable Width | 48 in |
Dimensions | 48 in L x 92 in W x 2 in H |
Usable Length | 96 in |
Description
Drum Flexpal, Flexible Spill Containment Pallet, Uncovered, Number of Drums 8, Spill Capacity 16 gal, Length 48 in, Width 92 in, Height 2 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 6In (TF6O300-200)
- DON-JO Women's / Handicap ADA Blue Bathroom Sign (HS907005)
- ERGODYNE Orange Insulated Stainless Steel Water B (5152)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- NATIONAL GUARD Flood Barrier Shield 22"H x 36"W, Inside (FS22 - 36)
- SPILLTECH SpillCurb (MR8014)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- FSI Elevation Grid, Plastic Material (F-TDMSPC)
- ABSORBENT PRODUCTS LTD. ABSORBENT QD65-2 QUICK DAM FLOOD BARRIERS 5' (QD65-2)
- SPILL TECH ENVIRONMENTAL SpillTech WB510SN Oil-Only Sock/Net Boom, 5"W X 120"L, 4 Per Pack (WB510SN)
- Black Diamond Spill Containment Accessories