Shop All Spill Containment Accessories
Black Diamond
Drum Flexpal, 48in.L x 69in.W x 2in.H
Mfr # 4416-BD
Zoro # G9371275
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Drain Included No
- Spill Containment Opening Type No Cover
- Modular / Nonmodular Nonmodular
- Spill Capacity 12 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Diamond
- MFR # 4416-BD
- Zoro # G9371275
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 2 in |
Length | 48 in |
Width | 69 in |
Usable Width | 48 in |
Usable Length | 72 in |
Dimensions | 48 in L x 69 in W x 2 in H |
Description
Drum Flexpal, Flexible Spill Containment Pallet, Uncovered, Number of Drums 6, Spill Capacity 12 gal, Length 48 in, Width 69 in, Height 2 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Florida Equine (WS-Florida Equine)
- ERB SAFETY Safety Glasses, Blue Temples, Blue (17062)
- IMPACTO Overshoe Steel Toe Guard, Unisex, S, Blk, PR (IMPACTOES)
- HEXARMOR simpleFit Disposable Foam Ear Plugs, Bullet Shape, 27 dB, Yellow, 400 PK (18-14003)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- ENPAC Rolltop Drum Spill Contnmnt, 4 Drums (4064-YE)
- ESS Disposable Bailer, 1-1/2 x 36 In L, PK24 (1536-SPDB-VT)
- PIG LeakBlocker Dike, Yellow, 2-1/4 In (PLR212)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR222)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- Black Diamond Spill Control Supplies