Shop All Spill Containment Accessories
Black Diamond
Drum Flexpal, 48in.L x 23in.W x 2in.H
Mfr # 4412-BD
Zoro # G9371257
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Drain Included No
- Spill Containment Opening Type No Cover
- Material Polyethylene
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 4412-BD
- Zoro # G9371257
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 48 in |
Height | 2 in |
Width | 23 in |
Dimensions | 48 in L x 23 in W x 2 in H |
Usable Length | 48 in |
Usable Width | 24 in |
Description
Drum Flexpal, Flexible Spill Containment Pallet, Uncovered, Number of Drums 2, Spill Capacity 4 gal, Length 48 in, Width 23 in, Height 2 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Trespassing Sign, M58R (M58R)
- QUAKEHOLD! Adhesive Plates, Silver, 500 lb. (RA4X4)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- CONDOR Cut-Resistant Gloves, Polyurethane, M, PR (61CV85)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- MUTUAL INDUSTRIES Ultra Ground Cover, 4Ftx100Ft (27-21-4-100)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK20 (QD1224-20)
- QUICK DAM Flood Bag, 2 ft.L, 3-1/2"H, PK6 (QD1224-6ES)
- SPILLTECH SpillTech WB510SN Oil-Only Sock/Net Boom, 5"W X 120"L, 4 Per Pack (WB510SN)
- Black Diamond Spill Containment Accessories