Shop All Spill Containment Accessories
Black Diamond
Drum Flexpal
Mfr # 4408-BD
Zoro # G2203890
product price: $612.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$612.99
Free 30-Day Returns
Key Features
- Length 48 in
- Spill Capacity 125 gal
- Color Black
- Width 96 in
- Height 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 4408-BD
- Zoro # G2203890
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 48 in |
Width | 96 in |
Height | 7 3/4 in |
Usable Length | 96 in |
Usable Width | 48 in |
Dimensions | 48 in L x 96 in W x 7 3/4 in H |
Description
Drum Flexpal, Spill Capacity 125 gal, Length 48 in, Width 96 in, Height 7 3/4 in, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow Support, M, Black, Single Strap (6T569)
- DUPONT Boot Covers, L, White, Tyvek � IsoClean �, Elastic (IC444SWHLG02000B)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120100)
- MECHANIX WEAR Mechanics Gloves, M, Black, Spandex (MFF-P05-009)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- ULTRATECH Drum Spill Containment Pallet, 62" L (9631)
- ULTRATECH UltraTech 8645 Ultra-Berm Builder®, Vinyl Adhesive, 8 oz. Tube (8645)
- SPILL MAGIC Removable Broom Head, Silver, 1" L (207TP)
- ALLPOINTS Vinyl Cement (851143)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- SELLSTROM Hazardous Waste Bag with Ties, Yellow (S68180)
- Black Diamond Spill Containment Accessories