Shop All Spill Containment Accessories
Black Diamond
Drum Flexpal
Mfr # 4401-BD
Zoro # G9371293
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Includes Pedestal, Removable Grates
- Color Black
- Height 7 3/4 in
- Spill Capacity 15 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 4401-BD
- Zoro # G9371293
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 7 3/4 in |
Length | 24 in |
Width | 24 in |
Usable Length | 24 in |
Dimensions | 24 in L x 24 in W x 7 3/4 in H |
Usable Width | 24 in |
Description
Drum Flexpal, Spill Capacity 15 gal, Length 24 in, Width 24 in, Height 7 3/4 in, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Stainless Steel Clips, Stainless Placard Holder Clip, 100PK (PHCLIP)
- GVS-RPB Climate Control Device, C-40 (03-501-C40)
- SAS SAFETY EYEWASH STATION 9GAL GRAV FED (SA5134-00)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (5T913)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- PIG Disposal Bags, PE, 38" W x 65" H, PK50 (BAG115)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- ULTRATECH UltraTech 9234 Ultra-Grate Lifter® (9234)
- ZORO SELECT Double Drum Base Module, Black (28667)
- ENPAC SpillPal, Standard, 12x21x4.5 (4902-BK)
- SPILLTECH Build Your Own Berm Sili-Thane Seal, PK6 (BYOB-SEAL)
- Black Diamond Spill Control Supplies