Shop All Spill Containment Accessories
Black Diamond
Drum Flexpal, 24in.L x 23in.W x 2in.H
Mfr # 4411-BD
Zoro # G9371241
original price:
$119.11
9% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Drain Included No
- Modular / Nonmodular Nonmodular
- Number of Drums 1
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 4411-BD
- Zoro # G9371241
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 2 in |
Length | 24 in |
Width | 23 in |
Usable Length | 24 in |
Dimensions | 24 in L x 23 in W x 2 in H |
Usable Width | 24 in |
Description
Drum Flexpal, Flexible Spill Containment Pallet, Uncovered, Number of Drums 1, Spill Capacity 2 gal, Length 24 in, Width 23 in, Height 2 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Shock Absorbing Lanyard, 6 ft., Black (8242)
- ZORO SELECT Texas Flagging Tape, Pink Glo, 150 ft (TXPG-200)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD2)
- CONDOR Back Support, With Suspender, M (3RUZ8)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-SEAL Build Your Own Berm Sili-Thane„¢ 803 Sealant, 6 Per Pack (BYOB-SEAL)
- SPILL MAGIC Absorbent Powder, Brown, 15-7/8" L (SM103AN)
- ENPAC Single Drum Stack Module (6007-YE)
- Black Diamond Spill Containment Accessories