Shop All Spill Control Kits and Stations
Black Diamond
Bag Spill Kit, Univ, 4 gal., 14"Lx14"Wx18"H
Mfr # 13BKU-BD
Zoro # G7815958
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 4 gal
- Fluids Absorbed Universal
- Container Type Bag
- Number of Components 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 13BKU-BD
- Zoro # G7815958
- UPC # 00705340007176
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Length | 14 in |
Width | 14 in |
Details
Item | Bag Spill Kit |
Color | Yellow |
Spill Control - Fluids Absorbed | 4 gal |
Fluids Absorbed | Universal |
Container Type | Bag |
Number of Components | 16 |
Volume Absorbed Range | 0 to 9 gal |
Wheels | No |
Lockable | No |
UV Resistant | Yes |
Portable | Yes |
Static Dissipative | No |
Volume Absorbed per Pkg. | 4 gal |
Description
Container Type Bag, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Alarm Pull Station, Red, 2-1/2" D (K-270A-SPO)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY85)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 3XLarge (G8834XXXL)
- RADIANS Safety Glasses, Mirror Anti-Fog (XT1-61)
- BLACK DIAMOND L-Bracket Replacement, Aluminum, 1-1/4" L (BD-AL-L-12)
- BLACK DIAMOND SpillPack Drum Kit, Wheeled, 50 gal., Oil (1350KO-BD)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- BRADY Spill Control Cabinet Fill, Chem/Hazmat (SC-CABINET-HF)
- QUICK DAM Grab And Go Jumbo Flood Bag Kit, PK5 (QDGG1248-5)
- Black Diamond Spill Control Supplies