Shop All Spill Control Kits and Stations
Black Diamond
Bag Spill Kit, 4 gal., 14"Lx14"Wx18"H, Oil
Mfr # 13BKO-BD
Zoro # G7815985
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 4 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Bag
- Volume Absorbed per Pkg. 4 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 13BKO-BD
- Zoro # G7815985
- UPC # 00705340007169
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 in |
Width | 14 in |
Length | 14 in |
Details
Item | Bag Spill Kit |
Color | Yellow |
Spill Control - Fluids Absorbed | 4 gal |
Fluids Absorbed | Oil-Based Liquids |
Container Type | Bag |
Volume Absorbed per Pkg. | 4 gal |
Number of Components | 16 |
Volume Absorbed Range | 0 to 9 gal |
Portable | Yes |
Lockable | No |
UV Resistant | Yes |
Wheels | No |
Static Dissipative | No |
Description
Container Type Bag, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Tri-View, First Aid, 7.5x20, Recycle Pla (GW3056)
- 3M 9 x 14 12 x 08 Clear Propionate Molded Faceshield (10078371827004)
- ECM INDUSTRIES UPhase Wire Marker (GWM-AST)
- MOLDEX Filter, threaded, N95, White, 10 PK, NIOSH (8910)
- BLACK DIAMOND SpillPack Drum Kit, Wheeled, 50 gal., Oil (1350KO-BD)
- BLACK DIAMOND L-Bracket Replacement, Aluminum, 1-1/4" L (BD-AL-L-12)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 20ft, PK2 (M-40)
- 3M Spill Kit, Oil-Based Liquids, White (P-SKFL5)
- Black Diamond Spill Control Supplies