Shop All LED Under Cabinet Lighting
Black & Decker
Works with Alexa Smart Under Cabinet Lighting Kit, Adjustable LEDs, 3 9 In. Bars White
Mfr # LEDUC9-3CCT-ACK
Zoro # G509220371
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 11.02 in
- Width 4.921 in
- Color Silver
- Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # LEDUC9-3CCT-ACK
- Zoro # G509220371
- UPC # 842048034353
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 11.02 in |
Width | 4.921 in |
Details
Material | Aluminum |
Color | Silver |
Voltage | 24V |
Description
Light up your kitchen with the simple tap of an app or voice command. Create a lighting and ambient experience unlike any other with our under cabinet lighting that's compatible with Alexa devices; making it a Certified for Humans device with no third-party app required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Skytrim 4Ft Pearl 10 Pack (STK-4-PL-10PK)
- ILC Replacement Becton Dickinson Test Tube Agglutination Viewer Bulb replacement light bulb lamp, 10PK (TEST TUBE AGGLUTINATION VIEWER BULB BECTON DICKI)
- ILC Replacement for Philips 5974 replacement light bulb lamp (5974 PHILIPS)
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED40PS-22-8CSA-VDIM /G2)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 4-Bar Adjustable White Light, 9” (LEDUC9-4CCT-ACK)
- BLACK & DECKER 2-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2BAT)
- BLACK & DECKER Works with Alexa Smart Under Cabinet Lighting Kit, Adjustable LEDs, 6 9 In. Bars (LEDUC9-6CCT-ACK)
- BLACK & DECKER 2-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2REC)
- BLACK & DECKER 4-Bar Tool-Free Under Cabinet Lighting Kit, Adjustable White Light, 9" (LEDUC9-4CCT)
- BLACK & DECKER BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar (LEDUC9-1CCT-ACK)
- AMAX LIGHTING Amax Lighting LEDPL1-WHT LED Puck Light, 4W, 3000 CCT, 360 Lumens, 82 CRI, White (LEDPL1-WHT)
- Black & Decker LED Under Cabinet Lighting