Shop All Refrigerators
Black & Decker
Wine Cellar, 6 Bottles
Mfr # BD60016
Zoro # G109245026
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 12.5 in
- Width 23.7 in
- Overall Height 17.4 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BD60016
- Zoro # G109245026
- UPC # 819813017965
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 12.5 in |
Width | 23.7 in |
Overall Height | 17.4 in |
Details
Color | Black |
Refrigerator Item | Wine Cellar |
Includes | 1*product, 1*manual |
Description
This phenomenal BLACK+DECKER small wine cellar 9.7 x 19.8 x 14.9 stores up to 6 bottles of your favorite vino at just the right temperature. Preserve your wine so it will retain its delicious taste and nuanced flavors with our wine cooler 17.6 lbs. that ranges in temperature from 46 to 65 degrees Fahrenheit. Ideal for your favorite bottles, this thermoelectric cooling wine fridge small is energy efficient with very low vibration. Our digital wine cooler comes with a clear triple pane glass door, 2 chrome full-length racks and convenient interior light. This outstanding small wine fridge also comes with adjustable leveling legs, recessed door handle and is proudly ETL certified.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Evaporator Coil (3516116)
- ZIPGARDS Zipgards Low Density Recloseable 7"x8" qt. Storage Bag, PK500 (304985120)
- NESTLE Nestle Rich Chocolate Hot Cocoa Mix 24 oz., PK12 (10050000122421)
- MAXWELL HOUSE Coffee, Regular Ground, 1.1oz., PK42 (866350)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, VCM (BCRK25V)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 1.7 Cubic Ft., VCM (BCRK17V)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Feet, Black (BCRK32B)
- BLACK & DECKER 8 Bottle Wine Cellar (BD60326)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Ft., VCM (BCRK32V)
- BLACK & DECKER 8 Bottle Mini Wine Fridge, Wine Fridge Small with Triple Pane Clear Glass Door (BD60026)
- ALERA Refrigerator, 3.3 cu. ft., Black (RF333B)
- Black & Decker Refrigerators