Shop All Window & Wall Air Conditioners
Black & Decker
Window Air Conditioner, 115, 22.4 in W.
Mfr # BD08WT6
Zoro # G109756683
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 22.4 in
- Height 15.46 in
- Includes 1*product, 1*manual
- Depth 18.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # BD08WT6
- Zoro # G109756683
- UPC # 819813019259
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 22.4 in |
Height | 15.46 in |
Depth | 18.4 in |
Details
Item | Window Air Conditioner |
Voltage | 115 |
Includes | 1*product, 1*manual |
Weight | 54.06 |
Color | White |
Description
This BLACK+DECKER 8000 BTU window air conditioner is a must-have for instant cooling relief when you need it in any room in your home. Bedrooms, living rooms, home offices and ideal for apartmentsthis small window air conditioner is a perfect addition when the warm weather months roll in. With a high-quality compressor offering 8,000 chilling BTUs, you can circulate air with the fan only function or cool a room up to 350 square feet. This window unit uses R32 refrigerant which has zero impact on the ozone layer, so you can stay comfortable indoors without harming the planet. In fact, this 8k BTU window air conditioner improves energy efficiency by up to 10% compared with R-410A. Because R32 is more efficient than R-410A, less refrigerant is needed, increasing the life of the air conditioner and the planet, Enjoy the electronic digital display and a handy remote control, so you dont have to get up from the couch in humid, sweltering weather. 12.0 CEER, 12.1 EER 661 Watts, 6.1 amps, 500 kWh. 115V, 60Hz. 3-prong LCD 5-15P plug type. Window installation is quick, efficient and seamless. Features low, medium, and high fan-only function well as dehumidifier. Components: Window AC, Remote Control, All Necessary Installation Pieces. UL listed. Product consists of 30% steel, 29% copper, 26% aluminum, 13% plastic, 2% polyethylene foam. ISTA-6A packaging ensures safe and sturdy delivery.
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 48 In (4YY27)
- AIR HANDLER 2-Ply Link Air Filter, 16x20", 60" Length (2GFA1)
- ALL-FILTERS 16X16X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16161.11 6pk+)
- SANTA FE ThermaStor Santa Fe Compact 70 Dehumidifier (4033600)
- BLACK & DECKER Window Air Conditioner, 115, 23.62 in W. (BD10WT6)
- BLACK & DECKER Window Air Conditioner, 115, 17.91 in W. (BD05MWT6)
- BLACK & DECKER 5,000 BTU Mechanical Window Air Conditioner (BWAC05MWTB)
- BLACK & DECKER 10,000 BTU Electronic Window Air Conditioner (BWAC10WTB)
- BLACK & DECKER 8,000 BTU Electronic Window Air Conditioner (BWAC08WTB)
- BLACK & DECKER Window Air Conditioner, 115, 22.4 in W. (BD06WT6)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 11,600, 12,000 Btuhr Cooling, 109 EER, 615855 dB (REG-123M)
- Black & Decker Window & Wall Air Conditioners