Shop All Patio Heaters
Black & Decker
Wall Mounted Patio Heater for Outdoors
Mfr # BHOW03R
Zoro # G709756687
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Color Black
- Length 4.13
- Width 6.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BHOW03R
- Zoro # G709756687
- UPC # 810064692765
- Country of Origin China
- Category Patio Heaters
Dimensions
Height | 25.19 |
Length | 4.13 |
Width | 6.37 |
Details
Item | Outdoor Heater |
Heater Voltage | 120 |
Color | Black |
Description
This wall mounted patio heater is perfect for wintertime get-togethers for you and your guests. Exclusively remote control operated, our outstanding patio electric heater 25.19in x 6.37in x 4.13in has 3 efficient heat settings: Low 500W, Medium 1000W and High 1500W. Installing your new outdoor mounted heater 4.85 lbs. has never been easier. Patio heater wall comes with an adjustable tilt of 45 degrees and is composed of aluminum with a sleek black oxidized finish along with cool touch housing. Power cord length of 8 ft., 120V/60Hz with 1 infrared tube for optimal heating. ISTA-6A packaging for quality delivery.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE Filter Air 1900Mpr 16X25X1In (S-UA01-4)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 12" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102025)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E650)
- BLACK & DECKER Patio Electric Heater for Ceiling, Heater for Outside with Remote Control (BHOC05)
- BLACK & DECKER Patio Floor Electric Heater, Patio Heater Stand for Outdoors with 3 Heat Settings (BHOF04)
- GLOBAL INDUSTRIAL Infrared Patio Heater With Remote Control, 1500W, 120V, Wall/Ceiling Mount (246718)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater With LED light - Hanging with Remote Control (WES31-1544)
- BROMIC HEATING Bromic Heating BH0420030 2000W Tungsten Electric 220V-240V; Black (BH0420030)
- ENERCO GROUP Heatstar High Intensity Infrared Patio Heater With Transformer - Natural Gas 40000 BTU (HS4040PPNG)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- Black & Decker Gas Heaters & Accessories