Shop All LED Under Cabinet Lighting
Black & Decker
Voice-Enabled Smart Under Cabinet Lighting Kit, 1-Bar Adjustable White Light, 18”
Mfr # LEDUC18-1CCT-ACK
Zoro # G404860771
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 21.46
- Width 4.41
- Finish Unfinished
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # LEDUC18-1CCT-ACK
- Zoro # G404860771
- UPC # 842048034377
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 21.46 |
Width | 4.41 |
Details
Color | Silver |
Finish | Unfinished |
Material | Aluminum |
Description
Light up your kitchen with the simple tap of an app or voice command. Create a lighting and ambient experience unlike any other with our under cabinet lighting that’s compatible with Alexa devices; making it a Certified for Humans device with no third-party app required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, HATCH RS1280 (HATCH RS12-80)
- SATCO 250 W R40 Incandescent - Clear Heat - 6000 Hours - Medium Base - 120V (S4999)
- JUNO LIGHTING Adj. Connector, White (R24 WH)
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6700)
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- BLACK & DECKER Works with Alexa Smart Under Cabinet Lighting Kit, Adjustable LEDs, 3 9 In. Bars White (LEDUC9-3CCT-ACK)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 4-Bar Adjustable White Light, 9” (LEDUC9-4CCT-ACK)
- BLACK & DECKER 1-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-1BAT)
- BLACK & DECKER Works with Alexa Smart Under Cabinet Lighting Kit, Adjustable LEDs, 6 9 In. Bars (LEDUC9-6CCT-ACK)
- BLACK & DECKER BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar (LEDUC9-1CCT-ACK)
- AMAX LIGHTING Amax Lighting LED-B4/WHT LED Bar, 4W, 3000 CCT, 304 Lumens, 82 CRI, White (LED-B4/WHT)
- Black & Decker LED Under Cabinet Lighting