Shop All Insect Killers
Black & Decker
UV LED Light Bulb Electric Bug Zapper for Indoor & Outdoor Use
Mfr # BDPC942
Zoro # G203531537
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Targeted Insects Flies, Mosquitos, Wasps, Moths, Gnats
- Overall Height 9.2
- Watts 5
- Height (In.) 4.76
- Includes bug zapper, cleaning brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BDPC942
- Zoro # G203531537
- UPC # 851666008981
- Country of Origin China
- Category Insect Killers
Dimensions
Overall Height | 9.2 |
Height (In.) | 4.76 |
Overall Width | 4.56 |
Overall Length | 4.56 |
Depth (In.) | 4.76 |
Width (In.) | 4.88 |
Details
Targeted Insects | Flies, Mosquitos, Wasps, Moths, Gnats |
Watts | 5 |
Includes | bug zapper, cleaning brush |
Material | Plastic, metal |
Coverage (Square-Ft.) | 500 Sq. Ft. |
Application | Indoor and Outdoor Pest Control |
Weight | 0.93 |
Description
Finally, Edison takes on extermination. Rid your home and yard of pesky flies, gnats, mosquitoes, and other biting insects with this powerful Bug Zapper Bulb from Black and Decker. The device's unique dual design allows you to use it as a pest catcher, regular LED light bulb (or both) providing many hours of dependable relief. Like a lantern, the UV portion lures bugs towards its band of light, while the electric cage zaps and catches them upon contact. Unlike bulky traps that require hanging, this simple bulb screws into all standard sockets. From kitchen to bathroom to barnyard and beyond, never worry about dangerous repellents endangering your pets or family. The bulb's discreet profile also blends perfectly with your home decor. So say goodbye to buzzing vermin cramping your style! Clear the air, and add a Bug Zapper Bulb to your cart today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stabilizer Rotted Wood 8Oz (20131)
- OREGON Mower Blade (595-614)
- OREGON PowerCut Saw Chain, .325" Pitch, .063" Gauge, 25' Reel (22LGX025U)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-24X50)
- BLACK & DECKER Bug Zapper Electric Killer Catcher Flies Gnats Mosquitoes More Flying Pests 6,000SqFt Indoor/Outdoor (BDPC959)
- BLACK & DECKER Bug Zapper Indoor and Outdoor Mosquito Repellent and Fly Traps (BDXPC977)
- BLACK & DECKER Battery Powered Bug Zapper Electric Fly Mosquito Swatter Racket- Non Toxic, Safe for Kids & Pets (BDXPC974)
- BLACK & DECKER Bug Zapper/Fly Trap Mosquito Gnat Killer Indoor/Outdoor Electric 2 Acre Coverage Commercial Strength (BDPC971)
- COMBAT 0.49 oz. Powder Source Kill Roach Killer, PK96 (41913)
- BLACK FLAG Liquid Insect Killer 17.5 oz (HG-11031)
- STOP BUGGING ME Bugrepl Laundry Adtv 8Oz (774372)
- Black & Decker Insect Killers