Shop All Mops
Black & Decker
Steam-Mop(TM) Washable Microfiber Cleaning Pads
Mfr # SMP20
Zoro # G0419776
product price: $17.99
/ea
Sold in multiples of 10 for $179.90
$179.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Material Microfiber
- Handle Material No Handle
- Mop Type Steam Mop
- Launderable Yes
- Series Steam Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # SMP20
- Zoro # G0419776
- UPC # 885911248419
- Country of Origin China
- Category Mops
Details
Mop Head Material | Microfiber |
Handle Material | No Handle |
Mop Type | Steam Mop |
Item | Steam Mop |
Launderable | Yes |
Series | Steam Mop |
Material | microfiber |
Description
Steam-Mop Washable Microfiber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURF High Efficiency Laundry Detergent, 1.8 oz Vend-Box, Powder, Sparkling Ocean, 100 PK (VEN 2979814)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG750386)
- ZEP Hand Soap Dispenser, D-4000 Plus , 1 Gal Refill Size, Aluminum and Nylon, Gray (600101)
- KINGSWAY GROUP Paper Towel Dispenser, (125) Multifold (KG11)
- RUBBERMAID COMMERCIAL 18 in L Finish Mop, Looped-End, White (FGE05200WH00)
- REJUVENATE 16 in. W Flat Mop Kit (RJOPPMOP)
- UNISAN 24 in L Looped-End Dust Mop, Blue, Cotton/Synthetic (UNS 1124)
- BOARDWALK 1.25 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK2016B (BWK2016B)
- LIBMAN 10 in. W Sponge Mop (2026)
- PERFECT CLEAN 36 in L Dust Mop, Blue, PK5 (DM536AM-B)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVY8)
- Black & Decker Mops