Shop All Portable Utility Fans
Black & Decker
Stand Fan with Remote, 16 Inches, Black
Mfr # BFSR16B
Zoro # G010115807
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastics
- Length 15.3in
- Width 15.3in
- Color Black
- Weight 9.9lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BFSR16B
- Zoro # G010115807
- UPC # 819813014056
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Length | 15.3in |
Width | 15.3in |
Details
Material | Plastics |
Color | Black |
Weight | 9.9lb |
Description
PEDESTAL FAN WITH REMOTE CONTROL- This stand up fan 15.3 x 15.3 x 49 inches rests on the floor and creates fast cooling in medium to large rooms of the home like bedrooms, offices, garages, RVs, and dorms.Number of speeds:3QUIET, STANDING OSCILLATING FAN - Customize the airflow exactly the way you like it at home or work. Optional 90 deg oscillation provides evenly distributed airflow, and an auto timer shuts the fan off for up to 7.5 hours to save energy, CordedADJUSTABLE HEIGHT & TILT - To suit your specific cooling needs, you can change the height of this stand fan, and alter the vertical angle to circulate air upwards or downwards. Weighing less than 10 lbs., it's easy to move from room to roomAUTOMATIC MODES & EASY ACCESS CONTROLS - The 3 speed settings are adjusted quickly & simply right from the LED control display panel or remote control batteries not includedGUARANTEED SATISFACTION - BLACK+DECKER products come with a one-year warranty for parts and labor, so you can feel confident with your purchase. This product is ETL safety certified
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE PowerZone F-0645 Clip-on Oscillating Portable Fan, 6 in Dia Blade, 120 VAC (F-0645)
- AIR KING 20 Inch Ceiling Fan (9320)
- HEIL QUAKER Nat - Lp Gas Conversion Kit (1160991)
- JOHNSON CONTROLS Wiring Harness, 13 Ft. (WHA-PKD3-400C)
- BLACK & DECKER 9'' Twin Window Fan, Manual (BFW9M)
- BLACK & DECKER 20'' Box Fan (BFB20SW)
- BLACK & DECKER 16 '' Wall Fan with Remote (BFWL16R)
- BLACK & DECKER 12'' Table Fan (BFDT12SW)
- VORNADO FANS 633 9 3SPD Circul Fan (CR1-0120-06)
- GLOBAL EQUIPMENT 30" Industrial Pedestal Oscillating Fan, 8775 CFM, 1/3 HP (FS-75X-C)
- MAXX AIR Portable Barrel Fan, 120 V, 2Speed, 4050 to 5000 cfm Air, Red (BF30DD)
- Black & Decker Portable Utility Fans