Shop All Air Circulators
This Product is Discontinued
Black & Decker
Stand Fan 18" (Discontinued)
Mfr # BFSR18W
Zoro # G6932937
This Product is Discontinued
Key Features
- Blade Diameter 18"
- Blade Dia. 18"
- Application Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BFSR18W
- Zoro # G6932937
- UPC # 819813014063
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Blade Dia. | 18" |
Details
Item | Stand Fan |
Application | Accessories |
Description
Stand Fan,18 In.,with Remote
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.