Shop All Desk Lamps
Black & Decker
Smart Desk Lamp, Works with Alexa, True White LED + 16M RGB Colors, USB Charging Port
Mfr # LED2100-USBSM
Zoro # G609220370
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic lamp shade, base, aluminum arm
- Color Grey, Silver
- Height 19.09 in
- Depth 6.5 in
- Width 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LED2100-USBSM
- Zoro # G609220370
- UPC # 842048035244
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 19.09 in |
Depth | 6.5 in |
Width | 3.54 in |
Details
Material | Plastic lamp shade, base, aluminum arm |
Color | Grey, Silver |
Description
Brilliant design meets convenient control with our BLACK+DECKER Smart Designer Desk Lamp that's easy to set up, delightful to customize, and seamlessly integrates with the Amazon Alexa eco-system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F17t8/sp30/eco replacement light bulb lamp, 2PK (F17T8/SP30/ECO GE GENERAL ELECTRIC G.E)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21242)
- HALO Open, Wide Self-Flange, 5175 (5175WH)
- RECYCLEPAK Large Electronics Recycling Box (SUPPLY-061)
- BLACK & DECKER 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CL-BK)
- BLACK & DECKER LED Clamp Light, Fits Shelves, Cubicles & Headboards, True White LED + 16M RGB Colors (LED-CL2100-BKG-AMZ)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, Automatic Circadian Lighting + 16M RGB Colors (LED2200-QI-BK)
- BLACK & DECKER Smart 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CLSM-BK)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- BLACK & DECKER Desk Lamp with USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors, High Quality LED's (LED2200-USB-BK)
- NEWHOUSE LIGHTING - INDOOR Olivia LED Clamp Light Desk Lamp with Flexible Gooseneck, 3 Brightness Levels & 3 Color Modes, Black (NHCLP-OL-BK)
- Black & Decker Desk Lamps