Shop All Desk Lamps
Black & Decker
Smart Clamp Light, Works with Alexa, Auto-Circadian Mode, True White LED + 16M RGB Colors
Mfr # LED2100-CLSM
Zoro # G609220363
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic lamp shade, metal clip, aluminum arm
- Color Grey, Silver
- Height 15.16 in
- Depth 5.51 in
- Width 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # LED2100-CLSM
- Zoro # G609220363
- UPC # 842048035299
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 15.16 in |
Depth | 5.51 in |
Width | 3.54 in |
Details
Material | Plastic lamp shade, metal clip, aluminum arm |
Color | Grey, Silver |
Description
Brilliant design meets convenient control with our BLACK+DECKER Smart Designer Desk Lamp with Clamp Base that's easy to set up, delightful to customize, and seamlessly integrates with the Amazon Alexa eco-system.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 YS DDB M2)
- ILC Replacement for Osram Sylvania 41840 SP 12V 75W replacement light bulb lamp (41840 SP 12V 75W OSRAM SYLVANIA)
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Night (LBA400-L18N)
- WESTEK Adjustable Puck Light, AA Battery, LED Lamp, 80 Lumens, 3000, 4000, 5000 K Color Temp, White (BL-PCCT-W1)
- BLACK & DECKER Smart Desk Lamp w/USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors (LED2200-USBSM-BK)
- BLACK & DECKER Modern Battery Desk Lamp (VLED1819-BD)
- BLACK & DECKER Smart Clamp Light, Works with Alexa, Auto-Circadian Mode, True White LED + 16M RGB Colors (LED-CLSM2100-BKG-AMZ)
- BLACK & DECKER 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CL-BK)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, True White LED + 16M RGB Colors (LED-QI2100-BKG-AMZ)
- OTTLITE Wellness Series Revive LED Desk Lamp (F1485TU9-SHPR)
- Black & Decker Desk Lamps