Shop All LED Under Cabinet Lighting
Black & Decker
PUSH WIRE Under Cabinet Light Bar, Warm White, 9"
Mfr # LEDUC9-1WB
Zoro # G104860736
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.63
- Finish Unfinished
- Height 9.5
- Color Gray
- Material Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LEDUC9-1WB
- Zoro # G104860736
- UPC # 842048024903
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 2.63 |
Height | 9.5 |
Details
Finish | Unfinished |
Color | Gray |
Material | Metal; Plastic |
Description
The most flexible, cost-effective and cleanest installation solution for any under cabinet lighting job is finally here with BLACK+DECKERPUSH WIRE Under Cabinet Lightingsystem. New kitchens, renovations, finished kitchens – push-to-connect lighting can do it all with customization right at your fingertips! This 9” under cabinet light bar produces warm white, flicker-free lighting for seamless lighting. Use it alone with the included wire clips or link it to other light bars for spectacular illumination. It features 10 brightness levels with an integrated timer that shuts off the 4-watt and 310 lumens bar after three hours, so you save energy with a sleek and ultra-thin look. Jumper wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Wall Light, 1001, BZ, Open Face, Brck Step (DSL1001-BZ)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68733)
- ELCO LIGHTING 1 Square Recessed Oak™ Pull Down" (E1L22F40W)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch back, Brushed Nickel (TK417)
- BLACK & DECKER 1-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-1REC)
- BLACK & DECKER PureOptics LED Under Cabinet Puck Light Kit, RGB, PK5 (LEDUC-PUCK-5RGBK)
- BLACK & DECKER 2-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2REC)
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 1-Bar Adjustable White Light, 24” (LEDUC24-1CCT-ACK)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 4-Bar Adjustable White Light, 9” (LEDUC9-4CCT-ACK)
- PROGRESS LIGHTING LED Undercabinet (P700002-028-30)
- Black & Decker LED Under Cabinet Lighting