Shop All LED Under Cabinet Lighting
Black & Decker
PUSH WIRE Under Cabinet Light Bar, Cool White, 9"
Mfr # LEDUC9-1CB
Zoro # G104860767
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal; Plastic
- Finish Unfinished
- Height 9.5
- Color Gray
- Width 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LEDUC9-1CB
- Zoro # G104860767
- UPC # 842048024910
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 9.5 |
Width | 2.63 |
Details
Material | Metal; Plastic |
Finish | Unfinished |
Color | Gray |
Description
Say goodbye to complicated and expensive under cabinet lighting systems with BLACK+DECKER PUSH WIRE light bars – engineered for the busy electrician. Use thePUSH WIRE9” under cabinet light bar in cool white (also offered in warm white with LEDUC9-1WB) for finished kitchens, new kitchens and even renovations to save installation time and money by allowing any on-the-job customization. With 320 lumens and 4-watt illumination at a cool color temperature of 4000 Kelvins, this ultra-thin light bar is perfect for any under cabinet job. Each bar produces a flicker-free light zone up to 36” for free-flowing, diffused illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, 27K (S9161)
- FEIT ELECTRIC PL GX24Q-3 4-Pin LED Light Bulb Cool White 26 Watt Equivalence 1 pk (BPPLT26E841LED)
- ILC Replacement for Sylvania Fm6/830 replacement light bulb lamp (FM6/830 SYLVANIA)
- ILC Chevrolet/Chevy Malibu L4 2.4l 615cca Trunk Year2013 Green LED light bulb lamp (MALIBU L4 2.4L 615CCA TRUNK YEAR2013 GREEN LED)
- BLACK & DECKER BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar (LEDUC9-1CCT-ACK)
- BLACK & DECKER 2-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2BAT)
- BLACK & DECKER Works with Alexa Smart Under Cabinet Lighting Kit, Adjustable LEDs, 6 9 In. Bars (LEDUC9-6CCT-ACK)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 4-Bar Adjustable White Light, 9” (LEDUC9-4CCT-ACK)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 1-Bar Adjustable White Light, 18” (LEDUC18-1CCT-ACK)
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC22)
- Black & Decker LED Under Cabinet Lighting