Shop All Light Fixture Parts
Black & Decker
PUSH WIRE Under Cabinet Light 48W Plug-In Power Kit
Mfr # LEDUC-48WP
Zoro # G904860769
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6
- Finish Unfinished
- Color White
- Material Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LEDUC-48WP
- Zoro # G904860769
- UPC # 842048030201
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Width | 3.8 |
Height | 6 |
Details
Finish | Unfinished |
Color | White |
Material | Metal; Plastic |
Description
The demand for under cabinet lighting is at an all-time high and the most sought-after supply is here with the BLACK+DECKER PUSH WIRE Under Cabinet Light System. Fit for any kitchen of any size and any stage, this system is the answer for any electrician. If you’re ready to bring power to up to 12 PUSH WIRE under cabinet light bars, the 48-watt plug-in adapter is your choice of adapters. This power kit allows you to link up to 12 bars with a hands-free motion sensor. After you choose your preferred light bars (LEDUC9-1CB or LEDUC9-1WB – not included) and link them to our jumper wire (LEDUC-25JUMP – not included), connect this power source to the system and plug it in – it’s that easy. Adapter also comes with a hands-free motion sensor for easy, quick power control for the busy electrician.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Qtp1x32t8/unv-sc (QTP1X32T8/UNV-SC OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 1600t3/cl/ht-230-250 replacement light bulb lamp (1600T3/CL/HT-230-250 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp F20t12/pl/aq/eco replacement light bulb lamp (F20T12/PL/AQ/ECO LIGHT BULB / LAMP)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2750 lm (FB32T8/TL850/6 ALTO 20PK)
- BLACK & DECKER PUSH WIRE Under Cabinet Light 48W Direct Wire Power Kit (LEDUC-48WD)
- JESCO 48W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-48/24)
- JANDORF 5" White Lamp Canopy Kit (C60217)
- JANDORF Specialty Hardw 60227 4 in. Standard Covers Base Socket- White (3403540)
- LEVITON Leviton 23452-H Snap-In Lamp Support Clip For Horiz. 2G11 Base Twin Tube Fluorescent Lampholder (23452-H)
- MIDWEST FASTENER #3 x 100' Ball Chain Reel Brass (17602)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Nickel (17605)
- Black & Decker Light Fixture Parts