Shop All Light Fixture Parts
Black & Decker
PUSH WIRE Under Cabinet Light 48W Direct Wire Power Kit
Mfr # LEDUC-48WD
Zoro # G004860768
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.5
- Color White
- Material Metal; Plastic
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LEDUC-48WD
- Zoro # G004860768
- UPC # 842048030218
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Width | 3.9 |
Height | 9.5 |
Details
Color | White |
Material | Metal; Plastic |
Finish | Unfinished |
Description
With customization right at your fingertips, a seamless installation and cost-effective lighting you can’t go wrong with the BLACK+DECKER PUSH WIRE Under Cabinet Light System. The system all electricians and consumers ask for by name. Looking to finish the PUSH WIRElighting installation by hardwiring directly to a transformer? Then your choice of power is the 48W direct wire adapter. Choose your preferred light bars (LEDUC9-1CB or LEDUC9-1WB – not included), and jumper wire (LEDUC-25JUMP – not included) and connect them to this direct wire power kit. This kit includes a 48-watt direct wire adapter with a 10’ power cord, along with a motion sensor power control box for hands-free operation. This easy-link system allows you to link up to 12 Push Connect under cabinet light bars on any jobsite.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 PACKOUT Light/Charger (Tool Only) (2357-20)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/2G 25 M4)
- ILC Replacement for Damar 26880b (26880B DAMAR)
- SIGNIFY LED Lamp, 14.0W, 2000 lm, Frosted Finish (14T5HE/46-835/IF20/G/DIM 10/1)
- BLACK & DECKER PUSH WIRE Under Cabinet Light 48W Plug-In Power Kit (LEDUC-48WP)
- BLACK & DECKER 20V Max All-Purpose Light (DCL074)
- LUMAPRO Locking Collar Set (4VM76-COLLAR)
- WESTGATE MR16-5W-RGBMR6 7W 3000K CRI 90 500LM (MR16-5W-RGB)
- ELCO LIGHTING Step Replacement Open Faceplate (ELST11B)
- MIDWEST FASTENER Attach-On Socket Candelabra Bases 16 16PK (77921)
- ILC Replacement For LIGHT BULB LAMP, LEV 8694 (LEV 8694)
- Black & Decker Light Fixture Parts