Shop All LED Under Cabinet Lighting
Black & Decker
PureOptics™ 1-Bar LED Under Cabinet Light, Cool White, 24"
Mfr # LEDUC24-1CK
Zoro # G3724184
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # LEDUC24-1CK
- Zoro # G3724184
- UPC # 77914058632
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Engineered for superior performance, our revolutionary line of PureOptics LED Under Cabinet Lighting is powerful, sleek, and a snap to install. With its slim shape, the LED lighting simulates a bright, natural daylight with an expanded light zone, while the unit remains hidden for clean, contemporary style. Great for areas large or small, easily link up to 2 light bars (1 included) with each bar illuminating spaces up to 48 inches wide; perfect for large work areas such as a garage or work bench. Conveniently included in the kit are various sized jumper wires, which provide additional flexibility to cover longer distances or specialty configurations, such as jumping a stove. Depending on the task at hand, customize the light brightness by switching through the light’s 10 dimmer settings to find the perfect level of illumination while the flicker-free light softly fades out without any hot-spots. In addition to the power switch on the light, for convenience and speed, you can also wave your hand below the motion sensor to turn the light on or off. For energy efficiency, activate the timer and after three hours, the lights automatically shut off. With cost-efficient LEDs, use 85% less energy for brilliant illumination lasting 50,000 hours.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18411)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 27K (S9030)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3000K (CF32DT/E/IN/830/ECO)
- PMI Industrial Mini Flashlight, Xenon, Yellow (14120)
- BLACK & DECKER Works with Alexa Smart Under Cabinet Lighting Kit, Adjustable LEDs, 6 9 In. Bars (LEDUC9-6CCT-ACK)
- BLACK & DECKER BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar (LEDUC9-1CCT-ACK)
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 1-Bar Adjustable White Light, 18” (LEDUC18-1CCT-ACK)
- BLACK & DECKER 2-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2REC)
- BLACK & DECKER 1-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-1BAT)
- WESTGATE 120V LED Under Cabinet - Includes Cord & Plug 1080 Lumen - Bronze (UC-LED-42-BRZ)
- Black & Decker LED Under Cabinet Lighting