Shop All Washers and Dryers
Black & Decker
Portable Washer 1.7 Cu. Ft. with 6 Cycles, Transparent Lid and LED Display
Mfr # BPWM16W
Zoro # G210108425
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 20.3in
- Height 20.7in
- Material Plastics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BPWM16W
- Zoro # G210108425
- UPC # 819813015992
- Country of Origin China
- Category Washers and Dryers
Dimensions
Width | 20.3in |
Height | 20.7in |
Details
Color | White |
Material | Plastics |
Description
WASH UP TO 11 LBS.Wash up to 11 lbs. of laundry at a time with this superior BLACK+DECKER best portable washer. Our portable clothes washer 21.3 x 21.7 x 36.6 has 6 cycle selectionsNormal, Heavy, Delicate, Quick, Bulky, and Spin Only. Even suitable for baby clothes, diapers, and lingerie.IMPRESSIVE FUNCTIONALITYWith your new washer machine 70.5 lbs. you have 3 water level choices for small, medium, and large loads as well as Hot, Warm, and Cold temperature settings. You can even select Delay Start up to 24 hours.STAINLESS STEEL TUB This 1.7 cu. ft. portable washing machine features a durable, rust and corrosion-resistant stainless steel tub with top loading transparent quiet close lid. See your clothes cleaned in real time with our outstanding impeller washer!ADDITIONAL FEATURESThere's a lot going on with our amazing washing machine, including auto unbalance detection to ensure your laundry is being cleaned at peak performance. as well as auto shutoff safety features and child lock protection.DESIGNED FOR MOBILITY This fantastic portable clothes washer machine can easily be transported from room to room thanks to two rollers, two side handles, and adjustable leveling legs. Also included with our compact washer is a connector adaptor, water supply hose, and drain hose.
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER TECHNIQUES MetalOut Plus 1 qt (F066001012PC)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 16 microns, Clear, 500 PK (S303716N)
- ENZYME MAGIC Grease and Waste Digester, 1 qt., PK12 (3000321032)
- BOBRICK 6 Volt AC External Adapter (B3974-57)
- BLACK & DECKER 4.4 Cu. Ft. Electric Dryer with Heat Pump, 240V (BDFH44M)
- BLACK & DECKER 1.5 Cu. Ft. Electric Dryer, White (BCED15)
- BLACK & DECKER 2.7 Cu. Ft. Front Load Washer, White (BFLW27MW)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 13.2 lbs., White (BCED37)
- BLACK & DECKER 2.0 cu.ft. Portable Washer, White (BPWM20W)
- BLACK & DECKER 0.9 Cu. Ft. Small Portable Washer, White (BPWM09W)
- FRIGIDAIRE Top Load Washer, White, 44-1/4" H (FFTW4120SW)
- Black & Decker Washers and Dryers