Shop All Sawhorses & Work Stands
Black & Decker
Portable Project Center, 550 Lb Cap.
Mfr # WM425
Zoro # G1510442
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sawhorse Length 28-3/4 in
- Sawhorse Width 30 1/2 in
- Sawhorse Max. Height 30 1/2 in
- Sawhorse Min. Height 24 in
- Sawhorse Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # WM425
- Zoro # G1510442
- UPC # 028873494252
- Country of Origin China
- Category Sawhorses & Work Stands
Dimensions
Sawhorse Length | 28-3/4 in |
Sawhorse Width | 30 1/2 in |
Sawhorse Max. Height | 30 1/2 in |
Sawhorse Min. Height | 24 in |
Length (In.) | 28-3/4 |
Closed Depth (In.) | 13-3/16" |
Sawhorse Closed Length | 28-3/4 in |
Sawhorse Closed Width | 29 in |
Max. Height (In.) | 30-1/2 |
Min. Height (In.) | 24 |
Sawhorse Closed Depth | 13 3/16 in |
Width (In.) | 30-1/2 |
Closed Width (In.) | 29" |
Overall Width | 30 1/2 in |
Work Surface Width | 29 in |
Folded Height | 9 in |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 30 1/2 in |
Folded Depth | 13 1/4 in |
Overall Height Range | 24 in to 30 1/2 in |
Height Adjustment Mechanism | Spring Lever |
Height Adjustment Increments | 6 1/2 in |
Minimum Adjustable Height | 24 in |
Folded Width | 29 in |
Description
This Black & Decker WM425 Portable Project Center is the perfect solution for a workbench, tool stand, sawhorse and woodworking vise. It features four swivel pegs and rubber feet. The portable project center has a powder coated finish. Its steel construction makes it durable and long lasting. It has a 29 in W x 13-3/16 in D work surface with a 30 1/2 in sawhorse width and 30 1/2 in sawhorse max height. When you need to set up shop anywhere, bring along this Black & Decker WM425 Portable Project Center to get the job done right.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #1 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL71)
- JACKSON SAFETY 6 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade (14753)
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250P2150)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74500)
- BLACK & DECKER Workmate(R) 225 Portable Work Center and Vise (WM225)
- ASTRO PNEUMATIC Portable Work Stand w/Sling, 500lb. Cap (557005)
- ASTRO PNEUMATIC Sling, for Portable Work Stand (4595)
- STANLEY Stanley Black & Decker 060864R Stanley„¢ Folding Sawhorse - Twin Pack (060864R)
- FAST FANS Steel Folding Saw Horse - Pair (FA159963)
- LOUISVILLE Sawhorse Ladder, Aluminum, 34" W x 37" H (L-2032-03)
- STANLEY Sawhorse, Plastic, 1000 Capacity (Lb.), PK2 (060864R)
- Black & Decker Sawhorses & Work Stands