Shop All Washers and Dryers
Black & Decker
Portable Dryer, Small, 4 Modes, Load Volume 13.2 lbs., White
Mfr # BCED37
Zoro # G609257819
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color white
- Width 31 in
- Height 23 in
- Depth 26 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # BCED37
- Zoro # G609257819
- UPC # 819813017842
- Country of Origin China
- Category Washers and Dryers
Dimensions
Width | 31 in |
Height | 23 in |
Depth | 26 in |
Length | 26 in |
Details
Item | Portable Dryer |
Color | white |
Voltage | 120 |
Includes | 1*product, 1*manual |
Description
Is laundry day a constant hassle? Apartment life has its fair share of challenges, and one of the biggest is dealing with laundry. Theres so little room in your place that most appliances dont fit, and the ones that do cant get the job done Or at least, thats how it was in the past. Youll be happy to know that more recent models are compact enough to fit in small living spaces without sacrificing performance. Heres one superb example from a brand with over a century's worth of experience in creating efficient home appliances and tools.Enjoy maximum efficiency and convenience with this Portable Dryer by BLACK+DECKER! Showcasing impressive power for a machine its size, our compact laundry dryer is the perfect choice for space-conscious homeowners. It boasts several convenient features like automatic overheat protection, sensors that adjust heat settings based on the dryness of your clothes, and a double layer lint filter to trap all those annoying loose fibers Its also designed with energy efficiency in mind, thanks to its built-in ECO Mode that helps minimize power usage. The machine starts the dry cycle with cool air, and only switches to hot air later, giving you great results while saving money on electricity bills. Dry clothes in as fast as 30 to 200 minutes, depending on the load and type of fabric. Our 1500 watts dryer uses a 120V outlet, which means theres no need to install a 220V. The stainless steel drum is built to withstand damage like scratches and marks from zippers or the like.
Here are more reasons why this dryer is the most efficient machine for smaller homes: Highly compact design saves you valuable floor space Comes with exhaust connectorAutomatic sensors make operation nearly effortlessMake this machine a part of your home. Add this Portable Dryer by BLACK+DECKER to your cart TODAY!
Here are more reasons why this dryer is the most efficient machine for smaller homes: Highly compact design saves you valuable floor space Comes with exhaust connectorAutomatic sensors make operation nearly effortlessMake this machine a part of your home. Add this Portable Dryer by BLACK+DECKER to your cart TODAY!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Side Brush, Nylon (9010036)
- WEILER 24"ContractorFloorBroom, FlaggedGreyBorderw/StiffBlkPolypropyleneCenter (44581)
- RESOLVE Fresh Scent Urine Eliminator 32 oz Liquid (1920099487)
- WATERWORKS Waterworks Peracetic Acid, pk 12 (480065)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 8.8 lbs., White (BCED26)
- BLACK & DECKER 2.0 cu.ft. Portable Washer, White (BPWM20W)
- BLACK & DECKER 2.7 Cu. Ft. Front Load Washer, White (BFLW27MW)
- BLACK & DECKER Portable Washer 1.7 Cu. Ft. with 6 Cycles, Transparent Lid and LED Display (BPWM16W)
- BLACK & DECKER 0.9 Cu. Ft. Small Portable Washer, White (BPWM09W)
- BLACK & DECKER Rack Stand Dryer Stacking Kit (BWDS)
- PLUMB PAK Washing Machine Drain (PP66-6W)
- Black & Decker Washers and Dryers