Shop All Dishwashers
Black & Decker
Portable Dishwasher, 18 inches Wide, 8 Place Setting, Black
Mfr # BPD8B
Zoro # G209245018
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$589.99
Free 30-Day Returns
Key Features
- Color Black
- Width 20.87 in
- Depth 27.76 in
- Voltage 120
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # BPD8B
- Zoro # G209245018
- UPC # 810064691157
- Country of Origin China
- Category Dishwashers
Dimensions
Width | 20.87 in |
Depth | 27.76 in |
Overall Length (In.) | 27.76 in |
Height | 43.31 in |
Details
Item | Portable Dishwasher |
Color | Black |
Voltage | 120 |
Includes | 1*product, 1*manual |
Description
Theres a portable dishwasher on wheels thats right for your small kitchen or apartment. This BLACK+DECKER 18 portable dishwashing machine saves you time scrubbing plates, utensils, cups, wine glasses and bowls while this fantastic appliance does all the work for you. With a stainless steel state-of-the-art tub 16.3 x 20.5 x 26.15 and an overall unit size of 17.64 x 23.62 x 35.63, this Energy Star small dishwasher will fit into any dorm, tiny kitchen, RV, or apartment. Its Quick Connect assembly means no installation required for this dishwasher on wheels; simply plug in hose 59 to nearby faucet and choose from 6 different wash cycles: Heavy, Normal, ECO, Glass, 90-min & Rapid. Equipped with upper and lower spray arms, adjustable top rack for larger items, Delay Start function, child lock and an interior hot water temperature of 140 degrees Fahrenheit. Weighs 116 lbs., power cord length of 59 and maintains a noise level of 52 db. 30% Steel, 5% Aluminum, 60% Plastic, 3% Rubber & 2% Copper. 3-prong grounded Type B plug type. 120V/60HZ, 1100W, 265 Kwh. 9.14 start-up amps, 0.74 working amps. ISTA-6A packaging.
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Door Switch (153114)
- VULCAN HART Center Ceramic For - Part# Vh404145-1 (VH404145-1)
- LAMBRO INDUSTRIES INC Lambro 224WS 4 in. White Dryer Vent Hood (776708)
- CARLISLE FOODSERVICE SAN Plastic Tumbler, 12 oz., Clear, PK24 (5212-207)
- GE Radiant Surface Element (WB30T10130)
- FORNO 24In. Built-In Low-Noise Dishwasher (FDWBI8067-24S)
- HOMEWERKS Dishwasher Elbow 3/8 in. (7210-38-34-E)
- WHIRLPOOL Door Latch, Keep Door Shut (WPW10443885)
- WHIRLPOOL Ice Maker Assembly (WPW10300022)
- CASCADE Cascade 33840 75 oz. Cascade Complete Gel (169870)
- SUMMIT APPLIANCE DIV. Summit-Energy Star Dishwasher, Stainless Steel, 115V (DW18SS4ADA)
- Black & Decker Dishwashers