Shop All Washers and Dryers
Black & Decker
Portable Clothes Washer for Apartments, Dorms, RVs, 6 Cycle Selection & 26.5 lbs. Capacity
Mfr # BPW30MW
Zoro # G109257845
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 26.9 in
- Height 42.3 in
- Depth 26.9 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BPW30MW
- Zoro # G109257845
- UPC # 810064690709
- Country of Origin China
- Category Washers and Dryers
Dimensions
Width | 26.9 in |
Height | 42.3 in |
Depth | 26.9 in |
Length | 26.9 in |
Details
Item | Portable Washer |
Color | White |
Voltage | 120 |
Includes | 1*product, 1*manual |
Description
When it comes to quality portable washing machines, this BLACK + DECKER portables clothes washer 23.7 x 24.8 x 39.4 surpasses expectations. Weighing 99.2 lbs., complete with 6 cycle selectionNormal, Heavy, Delicate, Quick, Bulky & Spin Only, this spin machine is your solution to supremely clean laundry. Whether you live in an apartment, dorm or RV, our portable clothes washer machine can handle loads up to 26.5 lbs. in its stainless steel tub. Drain hose with quick connect sink adaptor included. Water level choices range from High, Medium & Low as well as Hot, Warm & Cold temperatures. We believe ours is the best portable washer because it also has auto unbalance detection, auto shutoff safety features as well as child lock protection. Unit comes with 1 adjustable leveling leg and 2 rollers and is compatible with BLACK + DECKER BCED37 clothes dryer. Apartment washer has impressive 6.5 gallons of water per cycle capacity, LED digital display, detergent dispenser and soft close transparent see-through lid. Spin noise for portable washer <72dB, power capability of 120V/60Hz, and comes with ISTA-6A packaging to ensure the utmost quality.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER COMMERCIAL Vacuum Bag, Paper, Paper Bag, 10 PK (AH10143)
- WHITMOR 10 in. W X 54 in. L Cotton Assorted Ironing Board Cover and Pad (6614-833)
- BERRY GLOBAL 20PK 42GAL CLR Cont Bag (1190273)
- PFERD 24" Wire Center Heavy Sweep Broom - Tampico Border, 2-7/8" Trim (89363)
- BLACK & DECKER 1.5 Cu. Ft. Electric Dryer, White (BCED15)
- BLACK & DECKER 0.9 Cu. Ft. Small Portable Washer, White (BPWM09W)
- BLACK & DECKER 2.0 cu.ft. Portable Washer, White (BPWM20W)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 13.2 lbs., White (BCED37)
- BLACK & DECKER 2.7 Cu. Ft. Washer + Dryer Combo (BCW27MW)
- BLACK & DECKER Rack Stand Dryer Stacking Kit (BWDS)
- ZORO SELECT Metal Vent Clamp, For Use with Dryers, PK2 (60702)
- Black & Decker Washers and Dryers