Shop All Patio Heaters
Black & Decker
Patio Floor Electric Heater, Patio Heater Stand for Outdoors with 3 Heat Settings
Mfr # BHOF04
Zoro # G309756711
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Width 19.68
- Color Black
- Length 82.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BHOF04
- Zoro # G309756711
- UPC # 810064692093
- Country of Origin China
- Category Patio Heaters
Dimensions
Width | 19.68 |
Length | 82.67 |
Height | 19.68 |
Details
Item | Outdoor Heater |
Heater Voltage | 120 |
Color | Black |
Description
This electric lamp patio heater is perfect for wintertime get-togethers for you and your guests. Operated by pull chain control, our patio heater stand 19.68in x 19.68in x 82.67in has 3 efficient heat settings: Low 500W, Medium 1000W and High 1500W. Setting up your new freestanding patio heater 20.83 lbs. on the floor has never been easier. Additionally, you can also easily mount on your patio wall. This electric lamp patio heater also comes with an adjustable tilt of 45 degrees so you can generate warmth in the direction of your choice. Power cord length of 5.9 ft., 120V/60Hz with 3 quartz tube heating elements. ISTA-6A packaging for quality delivery.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Crankcase Heater, 480V, 125W, 73" Leads (06DA660076)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51061)
- HONEYWELL HOME Humidfier Pad, For Use With HE225 (HC22E1003)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 100 psi (EDAW-N1E1-04T1)
- BLACK & DECKER Wall Mounted Patio Heater for Outdoors (BHOW03R)
- BLACK & DECKER Patio Electric Heater for Ceiling, Heater for Outside with Remote Control (BHOC05)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21523)
- CROWN VERITY CV-2620-SS Stainless Steel Portable Propane Outdoor Patio Heater - 45000 BTU (255CV2620SS)
- PARAGON OUTDOOR Outdoor Shine Flame Tower Heater, 82.5”, 44,000 BTU (OH-M744B)
- SUMMIT COMMERCIAL Bromic BH0110003-1 Platinum 500 Series Natural Gas Outdoor Patio Heater (BH0110003-1)
- GRANDOLDGARDEN F276133 Propane Cylinder Adapter Appliance Fitting (GR32809)
- Black & Decker Heaters & Furnaces