Shop All Desk Lamps
Black & Decker
Minimalist Desk Lamp with Battery, White
Mfr # VLED1820-BD
Zoro # G404860733
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Unfinished
- Color White
- Height 12.6
- Depth 6.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # VLED1820-BD
- Zoro # G404860733
- UPC # 842048032113
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 12.6 |
Depth | 6.81 |
Details
Material | Plastic |
Finish | Unfinished |
Color | White |
Description
Taking on a simple and sleek look, this white desk lamp is great for on-the-go. It has a built-in rechargeable battery that lasts up to four hours, so you can keep it on your desk or keep it in the car for emergencies.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ILC Replacement for Osram Sylvania 16748 replacement light bulb lamp (16748 OSRAM SYLVANIA)
- VICKERMAN 0.96 watt 130V C9 Ceramic LED Blue Bulb with Nickel Base 25 per Bag (XLEDSC92-25)
- PETZL Pixa Plate and Headband (E78900 2)
- BLACK & DECKER Smart Desk Lamp w/Qi Wireless Charger, Automatic Circadian Lighting + 16M RGB Colors (LED2200-QISM-BK)
- BLACK & DECKER Modern Battery Desk Lamp (VLED1819-BD)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, True White LED + 16M RGB Colors (LED-QI2100-BKG-AMZ)
- BLACK & DECKER Smart Clamp Light, Works with Alexa, Auto-Circadian Mode, True White LED + 16M RGB Colors (LED-CLSM2100-BKG-AMZ)
- BLACK & DECKER 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CL-BK)
- CREEKWOOD HOME Traditional Petite Ceramic Orb Base Table Lamp with Matching Tapered Drum Fabric Shade, Off White (CWT-2004-OF)
- Black & Decker Desk Lamps