Shop All Shovels and Scoops
Black & Decker
Mini Shovel, Tempered Steel Blade, Fiberglass Handle
Mfr # BD1515
Zoro # G6592936
product price: $68.89
/pk 12, $5.74/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Tempered Steel
- Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BD1515
- Zoro # G6592936
- UPC # 844841015157
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Material | Tempered Steel |
Handle Material | Fiberglass |
Item | Mini Shovel |
Description
Mini D Handle Shovel,Black/Orange,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Super Reinforced Fork, SST, 12In Tines (2071SR)
- TIMBERTOTE MIGHTY TOTE FIREWOOD 1PK (4005)
- XPOSE SAFETY Green Privacy Screen Fence - 5' x 50' (PS-550G-X)
- DRAMM Industrial Hot Water Pistol (12743)
- BLACK & DECKER Classic Square Shovel, PK6 (BD2622)
- BLACK & DECKER Multi-Purpose Gardening Tool, PK6 (BD1766)
- SEYMOUR MIDWEST #10 Scoop Shovel, Heavy Aluminum Blade, 29 in L Natural Hardwood Handle (49240)
- TDI BRANDS TDI Brands 31-2051 Dewit Dutch Digging Spade (31-2051)
- AMES The Ames 40193 Union Long Handle Round Point Shovel; Black (40193)
- L.H. DOTTIE #2 12 ga Square Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHS)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Purple Polypropylene Handle (69828)
- Black & Decker Lawn & Garden Tools