Shop All Cordless Hammer Drills
Black & Decker
MATRIX(TM) 20V MAX* Lithium Drill/Driver
Mfr # BDCDMT120C
Zoro # G0418367
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Battery Included / Bare Tool Battery Included
- Includes (1) Mfr. No. BDCDMT120 20V MAX Power Unit; (1) Mfr. No. BDCMTDD Drill/Driver Attachment; (1) 20V MAX Lithium Ion Battery; (1) 20V MAX Charger; (1) Double-Ended Bit
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BDCDMT120C
- Zoro # G0418367
- UPC # 885911373067
- Country of Origin China
- Category Cordless Hammer Drills
Details
Voltage | 20V |
Battery Included / Bare Tool | Battery Included |
Includes | (1) Mfr. No. BDCDMT120 20V MAX Power Unit; (1) Mfr. No. BDCMTDD Drill/Driver Attachment; (1) 20V MAX Lithium Ion Battery; (1) 20V MAX Charger; (1) Double-Ended Bit |
Battery Included | Yes |
Item | LiIon Drill/Driver,120C,20V |
Description
LiIon Drill/Driver,120C,20V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 22 mm Tip Size (10991)
- STARRETT Electricians Hole Saw Kit, 31 Piece (KMX25061-N)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KERSHAW Kershaw 8720 2.4 in. Shuffle Diy Knife (8720)
- BLACK & DECKER MATRIX(TM) 20V MAX* Lithium Ion Drill/Driver + Flashlight Combo Kit (BDCDMT120FL)
- MILWAUKEE TOOL Rivet Tool Kit, 12V, Cordless, 10-3/4" H (2550-22, 48-11-2460)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH10R)
- DEWALT Cordless Hammerdrill, 20V DC, 2 speeds (DCD799L1)
- MILWAUKEE TOOL M18 HAMMERVAC Dedicated Dust Extractor (2712-DE)
- DEWALT Cordless Hammer Drill, Bonus Starter Kit (DCD805B)
- MILWAUKEE TOOL 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (2408-22, 2351-20)
- Black & Decker Cordless Hammer Drills