Shop All Mini and Specialty Flashlights
Black & Decker
LED Craft Light with Storage Cup, Phone Holder, Dimmable, Natural Daylight
Mfr # LED2104-WHT-BD
Zoro # G505951545
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Voltage DC 5V
- Material ABS+Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # LED2104-WHT-BD
- Zoro # G505951545
- UPC # 842048036302
- Country of Origin China
- Category Mini and Specialty Flashlights
Details
Color | White |
Voltage | DC 5V |
Material | ABS+Silicone |
Description
This Craft Light with Storage Cup + Phone Holder from BLACK+DECKER is everything you could ever need in a desk lamp! Bright, dimmable, LED lighting makes it easy to see even the smallest of details while crafting. Need an extra hand? Use the phone stand to easily watch instructional videos and tutorials, or make video calls! You can also keep your electronic devices charged with the USB charging port as well. The flexible lamp head allows you to maneuver your light for optimal crafting, while the touch buttons allow for easy stepless dimming and on/off features. In addition to those features, the lamp comes with a storage cup to store your go-to crafting tools and supplies! This all-in-one craft light from BLACK+DECKER is a must-have for any craft room or space! With Storage Cup, Phone Holder, Dimmable, Natural Daylight, Flexible Head, Touch-Sensitive Power Control, USB Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 10W, S11 Incandescent Light Bulb (4RZZ1)
- ELCO LIGHTING 4 Round High Lumen LED Reflector Insert" (EL417CT5W)
- ILC Replacement for Sylvania L22w-840c replacement light bulb lamp (L22W-840C SYLVANIA)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-95-SC-SD)
- NEBO 150 Lumen AAA Inspection Pen-Sized Flashlight (NEB-POC-0007)
- STREAMLIGHT Streamlight 66118 Stylus Pro 100 Lumen Inspection Pen Flashlight (66118)
- AMERICAN DIAGNOSTIC CORP ADC® Adlite„¢ Disposable Penlight, White with Pupil Gauge, 6/Pack (351P)
- STEELMAN 2AAA 12" Flexible Neck 10-Lumen LED Pen Light with Pocket Clip (95887)
- STREAMLIGHT Led Industrial Handheld Flashlight, 163 (91657)
- GROTE LIGHTING CLEAR-SINGLE FLASH-MIGHTY MINI-STROBE (77101)
- PACIFIC HELMETS Industrial Mini Flashlight, LED, Black (09102)
- Black & Decker Mini and Specialty Flashlights