Shop All Leaf Blowers
Black & Decker
Leaf Blower, Battery Included, 60V
Mfr # 2309821
Zoro # G007204606
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 60V
- Length 15.1 in
- Included Charger Yes
- Diameter 0.214 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # 2309821
- Zoro # G007204606
- UPC # 885911501118
- Country of Origin China
- Category Leaf Blowers
Dimensions
Length | 15.1 in |
Diameter | 0.214 in |
Height | 18.313 in |
Width | 10.813 in |
Details
Item | Leaf Blower |
Battery Included / Bare Tool | Battery Included |
Voltage | 60V |
Included Charger | Yes |
Number of Batteries | 1 |
Charger Type | Jack Plug |
Watt Hours | 540 |
Motor Type | Brushless |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX LTD Foam Snow Broom (XD9501)
- SEYMOUR MIDWEST Field Rake, 24", 66" Green Alum Handle (92024)
- IK SPRAYERS Complete Handle (83800821)
- MAYNE 45 gal Polyethylene Patio Storage Bin, Black (4835-B)
- BLACK & DECKER Black & Decker 2309912 Brushless Blower with 5Ah Pk 20V (2309912)
- BLACK & DECKER Leaf Collection System for all Corded BLACK+DECKER Blower Vacs (BV-006L)
- BLACK & DECKER High Performance Blower/Vac/Mulcher (BV6000)
- BLACK & DECKER 12 Amp Blower/Vacuum/Mulcher (BV3600)
- BLACK & DECKER 20V MAX* Lithium Sweeper (LSW221)
- BLACK & DECKER 12 Amp High Performance Blower/Vacuum/Mulcher (BV6600)
- DEWALT 60V PREMIUM BLOWER (BARE) (DCBL777B)
- Black & Decker Leaf Blowers & Vacuums