Shop All Outdoor Fireplaces, Fire Pits & Accessories
Black & Decker
High Efficiency Gas Patio Heater Black
Mfr # BD17204
Zoro # G407049425
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38.5
- Width 38.5
- Height 92
- Finish Black powder coated finish
- Includes Wheel base for easy transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BD17204
- Zoro # G407049425
- UPC # 34613172045
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 38.5 |
Width | 38.5 |
Height | 92 |
Details
Material | Steel, Stainless Steel, Aluminum |
Color | Black |
Finish | Black powder coated finish |
Weight | 60.8 |
Includes | Wheel base for easy transport |
Features | Easy to use one handed with Electronic Pulse Ignition |
Application | For outdoor use |
Description
Created from the finest materials this 60000 BTU High Efficiency Gas Patio Heater by BlackDecker has far superior heat output and distribution compared to a standard patio heater The oversized heat reflector is 20 larger than the industry standard creating 150 of the heat Two auxiliary heat rings project heat further than regular patio heaters This powerful heater is easy to operate with onehanded electronic ignition for easy starting The 20 lb 9 kg propane cylinder not included is stored in the base of the heaterFeatures 60000 BTUs to heat 414 sq ft area 304 Stainless Steel Burner with a powder coated finish on the steel base of the High Efficiency Patio Heater Oversized Heat Reflector with two auxiliary reflector rings Easy to use one handed with Electronic Pulse Ignition 385 diameter 89H 608 lbs Internal Tank 20lbs Not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Element Air Cleaner (231847-S)
- STENS New Inner Air Filter For Case 420Ct, 445Ct, 40Xt, 1840 And 1845 Loaders, 410. 420, 430 (102-077)
- DOGIPARK Fire Hydrant For Dogs, In-Ground Mounting (7731-RED)
- STENS Gasket Set For Honda Gx200 06111-Zl0-000 480-395 (480-395)
- BLACK & DECKER 195 Gas Fire Column (BD17208)
- BLACK & DECKER 34 Smokeless Wood Fire Pit with Grill (BD17211)
- BLACK & DECKER 15 Smokeless Wood Fire Pit (BD17200)
- BLACK & DECKER High Efficiency Gas Patio Heater Stainless Steel (BD17205)
- BLACK & DECKER Wood Burning Pyramid Chiminea (BD17214)
- BLACK & DECKER 2285 Round Portable Firebowl (BD17206)
- CLASSIC ACCESSORIES Small Round Fire Pit Cover (55-147-015101-EC)
- Black & Decker Outdoor Fireplaces, Fire Pits & Accessories