Shop All Cordless Combination Kits
Black & Decker
GoPak 4-Tool Combo Kit
Mfr # BDCK502C1
Zoro # G5714727
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tools Included Drill, Jig Saw, Sander, Worklight
- Battery Capacity 2.4Ah
- Number of Tools 4
- Includes (1) Drill/Driver (BCD701), (1) Jigsaw (BCS601), (1) Detail Sander (BCW201), (1) LED Light (BCL101), (1) GoPak Battery (BCB001), (1) MicroUSB Charge Cable, (1) Double Ended Driver Bit, (1) Jigsaw Blade, (3) Sandpaper sheets
- No. of Batteries Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # BDCK502C1
- Zoro # G5714727
- UPC # 885911514149
- Country of Origin China
- Category Cordless Combination Kits
Details
Cordless Tools Included | Drill, Jig Saw, Sander, Worklight |
Battery Capacity | 2.4Ah |
Number of Tools | 4 |
Includes | (1) Drill/Driver (BCD701), (1) Jigsaw (BCS601), (1) Detail Sander (BCW201), (1) LED Light (BCL101), (1) GoPak Battery (BCB001), (1) MicroUSB Charge Cable, (1) Double Ended Driver Bit, (1) Jigsaw Blade, (3) Sandpaper sheets |
No. of Batteries Included | 1 |
Battery Included | (1) Mfr. No. BCB001 |
Item | Gopak Combo Kit,Drill/Jig/Sander/Light |
Description
Gopak Combo Kit,Drill/Jig/Sander/Light
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 4 Inch Adjustable Wrench (23001)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- DRILL AMERICA 5/8"-16 Carbon Steel Hex Die (DWTSH5/8-16)
- BLACK & DECKER Navigator Combo Set (74-598)
- BLACK & DECKER 20V 3 Tool Combo Kit (240977)
- BLACK & DECKER 20V MAX* Lithium Ion Drill/Driver + 68 Piece Project Kit (LDX120PK)
- BLACK & DECKER Black & Decker DCK423D2 20V Drill Light Reciprocating Circular Saws Kit (DCK423D2)
- MILWAUKEE TOOL Cordless Flashlight/Power Bank (2161-21, 48-59-2013)
- SKIL Tool Combo Kit, 2.0Ah, Chuck Size 1/2 (CB739601)
- ACDELCO DUROFIX COMBO KIT LI-ION 8VOLT 3-IN-1 (ACDARZ8V14CSP)
- Black & Decker Cordless Combination Kits