Shop All Food Processors
This Product is Discontinued
Black & Decker
Food Chopper Elect 3Cup (Discontinued)
Mfr # HC300B
Zoro # G1937771
This Product is Discontinued
Key Features
- Capacity 3
- Special Features Dishwasher Safe, Compact
- Voltage 120 V AC
- Hz 60 Hz
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # HC300B
- Zoro # G1937771
- UPC # 50875818361
- Country of Origin China
- Category Food Processors
Details
Item | Food Chopper |
Capacity | 3 |
Special Features | Dishwasher Safe, Compact |
Voltage | 120 V AC |
Hz | 60 Hz |
Color | Black |
Features | Pulse Speed Control |
Power Consumption | 175W |
Control Type | One-Touch |
Description
The unique black heavy duty steel mounting bracket has been designed to fit all mailboxes with mounting holes either on the side or underneath the mailbox. The mounting bracket can support light medium and heavy weight mailboxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.