Shop All Tool Chests & Cabinets
Black & Decker
Dewalt 9-Drawer Rolling Cabinet, 41 In., Black
Mfr # DWST24190
Zoro # G200943579
product price: $858.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$858.99
Free 30-Day Returns
Key Features
- Number of Drawers 9
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black & Decker
- MFR # DWST24190
- Zoro # G200943579
- UPC # 721615312158
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 9 |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Air Rivet Tool - 600 Rpm, UT8942-#10-24 (UT8942-#10-24)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap 3 Piece Tap Sets (5504576)
- PROTO Ratcheting Refrigeration Wrench, 6-3/4 in (J1111)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Red, 15.5" W x 18" D x 34" H (32H864)
- EXTREME TOOLS Side Locker, 3 Drawer, Blue/Chrome, 19 in W x 25 in D (RX192503SLBL)
- BETA Tool Cart, Blue, Sheet Metal, 27 in W x 12 in D x 39 in H (027000206)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 42" W x 19" D x 16"H (48ZC86)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (263B)
- EXTREME TOOLS Side Locker, 3 Drawer, Green, 24 in W x 30 in D (RX243003SLGNBK)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE53)
- Black & Decker Tool Chests & Cabinets