Shop All Tool Chests & Cabinets
Black & Decker
Dewalt 6-Drawer Rolling Cabinet, 26.5 In., Black
Mfr # DWST22760
Zoro # G300943608
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black & Decker
- MFR # DWST22760
- Zoro # G300943608
- UPC # 721615312387
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 6 |
Color | Black |
Description
Keep your tools safe and organized with the Black & Decker DWST22760 Dewalt 6-Drawer Rolling Cabinet. It has a durable design that can withstand tough jobsite conditions. This tool chest will help you keep all of your equipment in one place while protecting it from damage during transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Strght Line Needle Scaler (KTI89257)
- WESTWARD Micrometer Torque Wrench, 1/2Dr, CW (4DA96)
- STARRETT Depth Rod, 9"-10" for 749 Depth Mcrometer (PT99460)
- IDEAL Stripmaster® Replacement Blade Set, For 10F552 (L-5361)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Black, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BK)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Black, 41 in W (KTI75132)
- BETA Tool Cabinet, 7 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004671)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Red, 27" W x 18" D x 33" H (32H894)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- FLEXCART FC-200 Tool Utility Cart, 7 Drawer, Silver, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-200NT)
- PERFORMANCE TOOL Service Cart with Tool Holder- Bins and Drawer (PMW54006)
- Black & Decker Tool Chests & Cabinets